581DC - 1/2" Emt to 1/2" Flex (Screw In) Diecast Coupling

Bridgeport

  • $5.64 (Each)
  • $5.64 (Each)

  • $282.00 (Per 50)

  • $564.00 (Per 100)

  • $2,820.00 (Per 500)

In-Stock: 62 available locally (N Little Rock, AR) ( change location)
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
581DC
Manufacturer
Bridgeport
Manufacturer's Part Number
581-DC
Description
1/2" Emt to 1/2" Flex (Screw In) Diecast Coupling
Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length, 1-1/8 In Diameter, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095817 / 0781747095817 / 00781747095817
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Carton
$282.00 (Per 50)
Standard Packaging
$2,820.00 (Per 500)
Stock Availability
N Little Rock
62 (Check another store)
Little Rock
410
All Stores
5,535
Resources
Images
 
 
581DC - Small Image
 
581DC - Large Image
 
581DC - Large Image
 
581DC - Video
Attachments
 
 
581DC - Specification Sheet
Other Links
 
 
581DC - Other
 
581DC - Other
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
Die-Cast Zinc
Dimensions and Weight
Diameter
1-1/8 in
Length
13/16 in
Descriptions
Description
1/2" EMT TO 1/2" FLEX (SCREW IN) DIECAST COUPLING
Extra Long Description
BPT 581-DC 1/2 EMT-FMC COMBO. CPLG.
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Long Description
Combination Coupling, 1/2 in Trade Size, Die-Cast Zinc Material, 13/16 in Length, 1-1/8 in Diameter, 0.08 lb/EA
Product Type
Combination Coupling
Short Description
EMT to Flex Coupling, Zinc Die Cast, 1/2 in
Special Features
581-DC UL also listed for use with XRWFMC
Additional Information
Connection Type
Combination
Connector Type
Combination
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
1 CT;50 Pk
Standards Met
UL File No:E9391
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
581-DC
GTIN
00781747095817
UPC
781747095817
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,535

Location search:
These alternate items can be purchased instead of 581DC.
Jump To:

Similar Items

Similar items are close alternatives to 581DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 581DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGC50 Appleton Electric n/a
GF861 Arlington 00018997768612
GF860 Arlington 00018997768605
581DC Bridgeport Fittings 00781747095817
04905B Halex 00051411049058
L-49-1 Madison Electric 00784297320804
EGC-50 Neer n/a
EGC50 Neer n/a
EGC75 Neer n/a
EGC50 O-Z Gedney n/a
1482 Raco 00050169014820
1611 Regal n/a
TX201 Thomas & Betts 00785991908602
TX-201 Thomas & Betts n/a
L49-1 Thomas & Betts n/a
L-49-1 Thomas & Betts n/a
131 Topaz 00751338108400
132 Topaz 00751338108509

* All prices subject to change.

Begin Live Chat