3939ASP - 1/2" Insulated Duplex E-Z Lock Snap-In MC Connect

Bridgeport

  • $8.35 (Each)
  • $8.35 (Each)

  • $835.21 (Per 100)
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
3939ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
3939ASP
Description
1/2" Insulated Duplex E-Z Lock Snap-In MC Connect
1/2" Insulated Duplex E-Z Lock Snap-In MC Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747086921 / 0781747086921 / 00781747086921
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.35 (Each)
Carton
$8.35 (Each)
Resources
Images
 
 
3939ASP - Large Image
 
3939ASP - Small Image
Attachments
 
 
3939ASP - Specification Sheet
Other Links
 
 
3939ASP - Other
 
3939ASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Yes
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Descriptions
extra long description
BPT 3939ASP 1/2" INSUL DBL BARREL D
Product Type
1/2" Insul DBL Barrel Duplex C
Description
1/2" INSULATED DUPLEX E-Z LOCK SNAP-IN MC CONNECT
Special Features
Listed for use with AC / AC90 / ACG90 / MC / MCI-A / HCFMCI-A / MC-PCS Cable*. cETLus Listed.
Long Description
1/2" Insulated Duplex E-Z LOCK Snap-In MC Connector
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
3939ASP
GTIN
00781747086921
UPC
781747086921
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Insulated Duplex E-Z LOCK® Snap-In MC Connector
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Bridgeport’s ASP line of E-Z LOCK® Duplex Snap-in Connectors offers superior installation speed with no tools required. To install, push the cables into the rear of the fitting, insert the fitting into the KO at an angle, and rock up to snap the front end in place.
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3939ASP.
Jump To:

Similar Items

Similar items are close alternatives to 3939ASP, though they may not be 100% alike.

MC Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 2.467 In ...
  • Our Part #: 404010AST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 404010AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($78.88) · 100 ($315.53) ·
404010AST - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat