404010AST - Double MC Connectors

Arlington

  • $3.16 (Each)
  • $3.16 (Each)

  • $78.88 (Per 25)

  • $315.53 (Per 100)
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
404010AST
Manufacturer
Arlington
Manufacturer's Part Number
404010AST
Description
Double MC Connectors
MC Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 2.467 In Length, 2.115 In Diameter, Insulated, Snap-In Connection, 0.187 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997405333 / 00018997405333
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$78.88 (Per 25)
Standard Packaging
$315.53 (Per 100)
Resources
Images
 
 
404010AST - Small Image
 
404010AST - Large Image
Specifications Sheets
 
 
404010AST - Specification Sheet
Attachments
 
 
404010AST - Specification Sheet
Other Links
 
 
404010AST - Other
 
404010AST - Other
 
404010AST - Other
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
2.467 in
Diameter
2.115 in
Size
L(2.467) x W(2.115) x H(0.950)
Descriptions
Product Type
MC Cable Connector
Description
DOUBLE MC CONNECTORS
Long Description
MC Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 2.467 in Length, 2.115 in Diameter, Insulated, Snap-In Connection, 0.187 lb/EA
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Short Description
Mc Cable Connector, Die Cast Zinc, 3/8 in
Special Features
Easy Installation;Removal, Reusable
extra long description
ARL 404010AST SNAP2IT SNAP IN DUPLE
Construction
Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.405 to .610 AC90, ACG90 Cable;Flexible Metal Conduit
Standards Met
cULus Listed;CSA Certified Certified
package quantity
25 PK;100 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
404010AST
sub brand
Snap2it(R)
GTIN
00018997405333
UPC
018997405333
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.187 lb/EA
Weight per each
0.19
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 404010AST.
Jump To:

Similar Items

Similar items are close alternatives to 404010AST, though they may not be 100% alike.

1/2" Insulated Duplex E-Z Lock Snap-In MC Connector
  • Our Part #: 3939ASP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3939ASP
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.35) ·
3939ASP - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.35

Each

QTY:
Each
Add
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The C...
  • Our Part #: 383810AST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 383810AST
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($108.34) · 100 ($433.34) ·
383810AST - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat