284DC - 1-1/4" Emt to 1-1/4" Flex Diecast Emt CPLG

Bridgeport

  • $20.74 (Each)
  • $20.74 (Each)

  • $82.97 (Per 4)

  • $829.68 (Per 40)

  • $2,074.19 (Per 100)

In-Stock: 4 available locally (Springdale, AR) ( change location)
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
284DC
Manufacturer
Bridgeport
Manufacturer's Part Number
284-DC
Description
1-1/4" Emt to 1-1/4" Flex Diecast Emt CPLG
1-1/4" Emt to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092847 / 0781747092847 / 00781747092847
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.74 (Each)
Carton
$82.97 (Per 4)
Standard Packaging
$829.68 (Per 40)
Stock Availability
Springdale
4 (Check another store)
All Stores
1,647
Resources
Images
 
 
284DC - Small Image
 
284DC - Large Image
 
284DC - Video
Attachments
 
 
284DC - Specification Sheet
Other Links
 
 
284DC - Other
 
284DC - Other
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
1-1/4" EMT TO 1-1/4" FLEX DIECAST EMT CPLG
Extra Long Description
BPT 284-DC 1-1/4 IN Emt/Flex Coupli
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
1-1/4" EMT to FMC Transition Coupling
Product Type
1-1/4 In Emt/Flex Coupling, Box Of 4
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connector Type
TRANSITION
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
284-DC
GTIN
00781747092847
UPC
781747092847
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.25
Carton
4
Package
40
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 284DC.
Jump To:

Similar Items

Similar items are close alternatives to 284DC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat