266 - 2-1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $20.14 (Each)
  • $20.14 (Each)

  • $40.28 (Per 2)

  • $201.40 (Per 10)

  • $2,014.00 (Per 100)

In-Stock: 3 available locally (League City, TX) ( change location)
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
266
Manufacturer
Bridgeport
Manufacturer's Part Number
266
Description
2-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Length, 3-3/8 In Diameter, 2.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002662 / 0781747002662 / 00781747002662
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.14 (Each)
Carton
$40.28 (Per 2)
Standard Packaging
$201.40 (Per 10)
Stock Availability
League City
3 (Check another store)
Deer Park
0
All Stores
2,507
Resources
Images
 
 
266 - Small Image
 
266 - Large Image
Other Links
 
 
266 - Other
 
266 - Other
Attachments
 
 
266 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
3-3/8 in
Length
4-3/8 in
Descriptions
Description
2-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 266 2-1/2 IN Steel Comp Cplg, B
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 2.5 in Trade Size, Zinc Electro-Plated, 4-3/8 in Length, 3-3/8 in Diameter, 2.11 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2.5 in, Zinc Electro-Plated, 2.11 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
10 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
266
GTIN
00781747002662
UPC
781747002662
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight
2.11 lb/EA
Weight per each
2.11
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 266.
Jump To:

Similar Items

Similar items are close alternatives to 266, though they may not be 100% alike.

Cross Referenced

These items are similar to 266 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-250 AFC Cable Systems 00077680146397
EC766US American Fittings 00662364017867
6250S Appleton Electric 00687855868100
266 Bridgeport Fittings 00781747002662
666 Eaton Crouse-Hinds 00784564106667
CCP-250 Garvin Industries n/a
62425B Halex 00051411624255
MEC-766 Madison Electric 00784297541186
OF7617 Orbit Industries 00835243051218
6250S O-Z Gedney 00687855868100
2950 Raco 00050169029503
CKS250 Raco n/a
TK117 Thomas & Betts n/a
TK117A Thomas & Betts 00785991025484
667S Topaz 00751338170612

* All prices subject to change.

Begin Live Chat