261 - 3/4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $1.01 (Each)
  • $1.01 (Each)

  • $20.12 (Per 20)

  • $100.59 (Per 100)

  • $201.18 (Per 200)

In-Stock: 35 available locally (Abilene, TX) ( change location)
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
261
Manufacturer
Bridgeport
Manufacturer's Part Number
261
Description
3/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002617 / 0781747002617 / 00781747002617
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$20.12 (Per 20)
Standard Packaging
$201.18 (Per 200)
Stock Availability
Abilene
35 (Check another store)
All Stores
49,740
Resources
Images
 
 
261 - Small Image
 
261 - Large Image
 
261 - Video
Attachments
 
 
261 - Specification Sheet
Other Links
 
 
261 - Other
 
261 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-9/32 in
Length
2 in
Descriptions
Description
3/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 261 3/4 IN Steel Comp Cplg, Box
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.001 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.001 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
200 PK;20 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
261
GTIN
00781747002617
UPC
781747002617
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
0.001 lb/EA
Weight per each
0.001
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49,740

Location search:

Greater Abilene Area

Location Stock Available
Abilene
35 View Store
These alternate items can be purchased instead of 261.
Jump To:

Similar Items

Similar items are close alternatives to 261, though they may not be 100% alike.

Cross Referenced

These items are similar to 261 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-75 AFC Cable Systems 00077680146342
EC761US American Fittings 00662364017812
6075S Appleton Electric 00687855867042
261 Bridgeport Fittings 00781747002617
661S Eaton Crouse-Hinds 00784564206619
CCP-75 Garvin Industries n/a
62407B Halex 00051411624071
MEC-761 Madison Electric 00784297541131
OF7612 Orbit Industries 00835243051119
6075S O-Z Gedney 00687855867042
321ST Producto Electric Corp. 00785244132150
2923 Raco 00050169029237
TK112 Thomas & Betts n/a
TK112A Thomas & Betts 00785991025439
TK-112A Thomas & Betts Conduit n/a
662S Topaz 00751338170209

* All prices subject to change.

Begin Live Chat