251 - 3/4" Steel Emt Compression Connector

Bridgeport

  • $0.87 (Each)
  • $0.87 (Each)

  • $21.85 (Per 25)

  • $87.40 (Per 100)

  • $218.50 (Per 250)

In-Stock: 55 available locally (Rock Hill, SC) ( change location)
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
251
Manufacturer
Bridgeport
Manufacturer's Part Number
251
Description
3/4" Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.1864 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002518 / 0781747002518 / 00781747002518
Weight per unit
0.1864 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$21.85 (Per 25)
Standard Packaging
$218.50 (Per 250)
Stock Availability
Rock Hill
55 (Check another store)
Charlotte
382
All Stores
24,172
Resources
Images
 
 
251 - Small Image
 
251 - Large Image
Attachments
 
 
251 - Specification Sheet
Other Links
 
 
251 - Other
 
251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1-5/16 in
Length
1-27/32 in
Size
3/4
Descriptions
Description
3/4" STEEL EMT COMPRESSION CONNECTOR
Extra Long Description
BPT 251 3/4 IN Steel Comp Conn, Box
Features
Used to join EMT to box or enclosure. Concrete tight.
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.1864 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Straight
Connector Type
Compression
For Use With
To Join EMT to Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
250 PK;25 CT
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251
GTIN
00781747002518
UPC
781747002518
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1864 lb/EA
Weight per each
0.1864
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,172

Location search:
These alternate items can be purchased instead of 251.
Jump To:

Similar Items

Similar items are close alternatives to 251, though they may not be 100% alike.

Cross Referenced

These items are similar to 251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CC-75 AFC Cable Systems 00077680146243
EC751US American Fittings 00662364017713
7075S Appleton Electric 00687855873098
251 Bridgeport Fittings 00781747002518
651S Eaton Crouse-Hinds 00784564206510
CCN-75 Garvin Industries n/a
62307B Halex 00051411623074
MEC-751 Madison Electric 00784297541025
7075S Neer n/a
OF7602 Orbit Industries 00835243050730
7075S O-Z Gedney 00687855873098
261ST Producto Electric Corp. 00785244126111
2903 Raco 00050169029039
7602 Regal n/a
TC112 Thomas & Betts n/a
TC112A Thomas & Betts 00785991024968
TC12A Thomas & Betts n/a
TC-112-TB Thomas & Betts Conduit n/a
652S Topaz 00751338168008

* All prices subject to change.

Begin Live Chat