231I - 3/4" Ins Set/Screw Emt Connector

Bridgeport

  • $0.82 (Each)
  • $0.82 (Each)

  • $20.50 (Per 25)

  • $81.98 (Per 100)

  • $204.95 (Per 250)

In-Stock: 480 available locally (Charlotte, NC) ( change location)
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
231I
Manufacturer
Bridgeport
Manufacturer's Part Number
231-I
Description
3/4" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 1 In Diameter, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102317 / 0781747102317 / 00781747102317
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$20.50 (Per 25)
Standard Packaging
$204.95 (Per 250)
Stock Availability
Charlotte
480 (Check another store)
All Stores
32,645
Resources
Images
 
 
231I - Small Image
 
231I - Large Image
 
231I - Large Image
Attachments
 
 
231I - Specification Sheet
Other Links
 
 
231I - Other
 
231I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1 in
Length
1-1/2 in
Size
3/4
Descriptions
Description
3/4" INS SET/SCREW EMT CONNECTOR
Extra Long Description
BPT 231-I 3/4 Ss Conn. Ins. Steel,
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Long Description
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 in Length, 1 in Diameter, 0.12 lb/EA
Product Type
Set Screw EMT Connector
Short Description
Set Screw EMT Connector, 3/4 in, Insulated, Plastic Insulator Rated 105 Degree C
Special Features
Plastic Insulator Rated 105 Degree C
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Straight
Connector Type
SET SCREW
For Use With
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Operating Temperature
+105 °C
Package Quantity
25 CT;250 PK
Standards Met
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
231-I
GTIN
00781747102317
UPC
781747102317
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 231I.
Jump To:

Similar Items

Similar items are close alternatives to 231I, though they may not be 100% alike.

Cross Referenced

These items are similar to 231I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS51BUS AFC Cable Systems n/a
4075ST Appleton Electric 00687855846085
TW-75-SI Appleton Electric n/a
231I Bridgeport Fittings 00781747102317
231-I Bridgeport Fittings 00781747102311
1451 Eaton Crouse-Hinds 00784564114518
SSCN-75I Garvin Industries 00785592996316
SSCN75I Garvin Industries 00785592410931
82707B Halex n/a
MES-751-B Madison Electric 00784297560514
4075-ST Neer n/a
OF7702-S Orbit Industries 00835243051324
4075ST O-Z Gedney 00687855846085
301BST Producto Electric Corp. 00785244130142
2123 Raco 00050169021231
SCSI075 Raco n/a
2123US Raco 00050169570135
5033 Thomas & Betts n/a
TC722A Thomas & Betts 00785991022209
TC722US Thomas & Betts 00785991050516
TC722A Thomas & Betts Conduit n/a
632Si Topaz 00751338231108

* All prices subject to change.

Begin Live Chat