146 - 2" Sealing Locknut

Bridgeport

  • $9.54 (Each)
  • $9.54 (Each)

  • $238.50 (Per 25)

  • $954.00 (Per 100)

In-Stock: 1,520 available at other locations ( find a store with stock)
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
146
Manufacturer
Bridgeport
Manufacturer's Part Number
146
Description
2" Sealing Locknut
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001467 / 0781747001467 / 00781747001467
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.54 (Each)
Carton
$238.50 (Per 25)
Standard Packaging
$954.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,520
Resources
Images
 
 
146 - Small Image
 
146 - Large Image
 
146 - Large Image
 
146 - Video
Attachments
 
 
146 - Specification Sheet
Other Links
 
 
146 - Other
 
146 - Other
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
Steel
Shape
Round
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2-15/16 in
Size
2
Width
1/4 in
Descriptions
Description
2" SEALING LOCKNUT
Extra Long Description
BPT 146 2 IN Sealing Locknut, Box o
Features
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Long Description
Locknut, 2 in Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/4 in Width, 2-15/16 in Diameter
Product Type
Locknut
Short Description
Locknut, 2 in, Zinc Electro-Plate/Yellow (Handle)
Special Features
Provides raintight seal
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
Color/Finish
Zinc Electro-Plated;Yellow (Handle)
For Use With
Rigid Service Entrance Conduit to Box or Enclosure
Made In USA
yes
Media
Yes
Package Quantity
100 PK;25 CT
Standards Met
UL File No: E20412;NEMA FB-1;UL Standard UL-514B;UL File No:E9391;NEMA Standard FB-1;RoHS Complient;Reach Compliance;cULus Listed
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
146
GTIN
00781747001467
UPC
781747001467
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.013
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Steel Locknut With PVC Seal Used to Provide Raintight Seal When Fastening Threaded Conduit to Unthreaded Opening in a Box or Enclosure
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 146.
Jump To:

Similar Items

Similar items are close alternatives to 146, though they may not be 100% alike.

Cross Referenced

These items are similar to 146 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL6 American Fittings 00662364182008
BLSG200 Appleton Electric 00781381314244
SL200 Arlington 00018997132000
146 Bridgeport Fittings 00781747001467
SL6 Eaton Crouse-Hinds 00784564320063
LNS200 LH Dottie 00781002123361
LNS-200 Garvin Industries n/a
61820B Halex 00051411618209
LNS-200-I Madison Electric 00784297336676
LS600 Neer n/a
LS-600 Neer 00687855166503
SLG-200S O-Z Gedney 00783126506143
206SL Producto Electric Corp. 00785244120676
1208 Raco 00050169012086
806S Regal n/a
806-S Regal n/a
146SL Thomas & Betts 00786210816340
LS106 Thomas & Betts 00785991424263
146-SL Thomas & Betts 00786210816340
SL200 Thomas & Betts n/a
LS-106 Thomas & Betts Conduit n/a
716 Topaz 00751338175006

* All prices subject to change.

Begin Live Chat