Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
SL6 |
146 |
Manufacturer Number |
SL6 |
146 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784564320063 |
00781747001467 |
Weight per package |
0.09 (lbs/each) |
0.11 (lbs/each) |
Description |
SL6 2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 2 In Trade Size, 0.09 LB/Ea
|
146 2" Sealing Locknut
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.18 (Each) |
$8.94 (Each) |
Carton/Reel |
$11.18 (1 Each) |
$223.56 (25 Each) |
Standard Packaging/Reel |
$279.40 (25 Each) |
$894.26 (100 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
Steel |
Shape |
- |
Round |
|
Color |
- |
Yellow |
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
- |
2-15/16 in |
Size |
- |
2 |
Width |
- |
1/4 in |
|
Description |
2" SEALING LOCKNUT |
2" SEALING LOCKNUT |
extra long description |
MIDWEST SL6 2 SEALING LOCKNUT |
BPT 146 2" SEALING LOCKNUT |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure. |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 2 in Trade Size, 0.09 lb/EA |
Locknut, 2 in Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/4 in Width, 2-15/16 in Diameter |
Product Type |
2 Sealing Locknut |
Locknut |
Short Description |
Sealing Locknut, 2", Zinc Plated, Steel |
Locknut, 2 in, Zinc Electro-Plate/Yellow (Handle) |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
Provides raintight seal |
|
Cable Entry |
- |
Through the fitting or conduit that the locknut is attached to |
Cable Entry Type |
- |
Through the Fitting or Conduit that the Locknut is Attached to |
Color/Finish |
- |
Zinc Electro-Plated;Yellow (Handle) |
dimensions |
4.0500 IN X 1.2800 IN X 1.0100 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
Rigid Service Entrance Conduit to Box or Enclosure |
media |
- |
Yes |
package quantity |
25 PK;1 CT |
100 PK;25 CT |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
UL File No: E20412;NEMA FB-1;UL Standard UL-514B;UL File No:E9391;NEMA Standard FB-1;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
Crouse Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
SL6 |
146 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Sealing Locknut |
Locknuts |
|
|
|
Application |
Commercial |
Steel Locknut With PVC Seal Used to Provide Raintight Seal When Fastening Threaded Conduit to Unthreaded Opening in a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |
UL |