143 - 1" Sealing Locknut

Bridgeport

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.50 (Per 25)

  • $406.00 (Per 100)

In-Stock: 19 available locally (West Wichita, KS) ( change location)
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
143
Manufacturer
Bridgeport
Manufacturer's Part Number
143
Description
1" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001436 / 0781747001436 / 00781747001436
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.50 (Per 25)
Standard Packaging
$406.00 (Per 100)
Stock Availability
West Wichita
19 (Check another store)
All Stores
1,268
Resources
Images
 
 
143 - Small Image
 
143 - Large Image
Attachments
 
 
143 - Specification Sheet
Other Links
 
 
143 - Other
 
143 - Other
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
Steel
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Description
1" SEALING LOCKNUT
Extra Long Description
BPT 143 1 IN Sealing Locknut, Box o
Long Description
Locknut, Sealing, Steel / PVC, Size 1 Inch
Product Type
1 In Sealing Locknut, Box Of 25
Special Features
Provides raintight seal
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
GTIN
00781747001436
UPC
781747001436
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
1
Packaging
Weight per each
0.05
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 143.
Jump To:

Similar Items

Similar items are close alternatives to 143, though they may not be 100% alike.

Cross Referenced

These items are similar to 143 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL3 American Fittings 00662364181001
BLSG100 Appleton Electric 00781381314213
SL100 Arlington 00018997131003
143 Bridgeport Fittings 00781747001436
SL3 Eaton Crouse-Hinds 00784564320032
LNS100 LH Dottie 00781002123323
LNS-100 Garvin Industries n/a
61810B Halex 00051411618100
LNS-100-I Madison Electric 00784297336645
LS300 Neer n/a
LS-300 Neer 00687855163502
SLG-100S O-Z Gedney 00783126506082
203SL Producto Electric Corp. 00785244120379
1204 Raco 00050169012048
803S Regal n/a
803-S Regal n/a
LS103 Thomas & Betts 00785991424232
143SL Thomas & Betts 00786210816258
143-SL Thomas & Betts 00786210816258
SL100 Thomas & Betts n/a
LN103 Thomas & Betts 00785991424560
LS-103 Thomas & Betts Conduit n/a
713 Topaz 00751338174702

* All prices subject to change.

Begin Live Chat