1259 - 3-1/2" Weatherhead

Bridgeport

  • $179.70 (Each)
  • $179.70 (Each)

  • $17,969.99 (Per 100)

In-Stock: 5 available locally (Houston RDC, TX) ( change location)
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
1259
Manufacturer
Bridgeport
Manufacturer's Part Number
1259
Description
3-1/2" Weatherhead
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012593 / 0781747012593 / 00781747012593
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.70 (Each)
Carton
$179.70 (Each)
Stock Availability
Houston RDC
5 (Check another store)
All Stores
38
Resources
Images
 
 
1259 - Small Image
 
1259 - Large Image
 
1259 - Video
Attachments
 
 
1259 - Specification Sheet
Other Links
 
 
1259 - Other
 
1259 - Other
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
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3 1/2
Descriptions
Description
3-1/2" WEATHERHEAD
Extra Long Description
BPT 1259 3-1/2 IN Serv. Entr. Cap C
Long Description
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
Product Type
3-1/2 In Serv. Entr. Cap Clamp, Box Of 1
Special Features
3 holes 1-3/4" dia., 4 holes 1-1/8" dia.
Additional Information
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1259
GTIN
00781747012593
UPC
781747012593
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
3.5
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
4 holes 1 1/8" dia.;Clamp type entrance cap for rigid conduit and IMC. 3 holes 1 3/4" dia.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1259.
Jump To:

Similar Items

Similar items are close alternatives to 1259, though they may not be 100% alike.

Cross Referenced

These items are similar to 1259 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC0108 Appleton Electric n/a
ECO-108 APPOZGCOMM 00687855251087
148 Arlington 00018997001481
1259 Bridgeport Fittings 00781747012593
EHC9 Eaton Crouse-Hinds 00662277002097
EH9 Eaton Crouse-Hinds n/a
EC350 LH Dottie 00781002400455
SEC350 Garvin Industries 00785592409980
58035B Halex 00051411580353
L-808-CL Madison Electric 00784297370588
95136 Minerallac 00085937951366
EC-350 Orbit Industries 00835243030541
GL400D O-Z Gedney n/a
EC0108 O-Z Gedney n/a
708 Producto Electric Corp. 00785244170800
2414 Raco 00050169024140
8669 Regal n/a
SH109 Thomas & Betts 00785991433661
SH-109 Thomas & Betts Conduit n/a
739 Topaz 00751338177208

* All prices subject to change.

Begin Live Chat