1253 - 1" Weatherhead

Bridgeport

  • $11.07 (Each)
  • $11.07 (Each)

  • $221.44 (Per 20)

  • $1,107.20 (Per 100)

In-Stock: 8 available locally (Dodge City, KS) ( change location)
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
1253
Manufacturer
Bridgeport
Manufacturer's Part Number
1253
Description
1" Weatherhead
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012531 / 0781747012531 / 00781747012531
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.07 (Each)
Carton
$221.44 (Per 20)
Stock Availability
Dodge City
8 (Check another store)
West Wichita
26
All Stores
1,932
Resources
Images
 
 
1253 - Small Image
 
1253 - Large Image
 
1253 - Large Image
 
1253 - Video
Attachments
 
 
1253 - Specification Sheet
Other Links
 
 
1253 - Other
 
1253 - Other
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
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Diameter
7/16 in (2 Hole);1/2 in (3 Hole)
Length
2-7/16 in
Size
1
Width
3 in
Descriptions
Description
1" WEATHERHEAD
Extra Long Description
BPT 1253 1 IN Serv. Entr. Cap, Box
Features
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 1/2" dia. Listed for use with Rigid/IMC/EMT.
Long Description
Clamp-On Entrance Cap, 1 in Trade Size, Aluminum, Plain, 2-7/16 in Length, 3 in Width, 0.4 lb/EA
Product Type
Clamp-On Entrance Cap
Short Description
Clamp-On Entrance Cap, 1 in, Aluminum
Special Features
2 holes 7/16" dia., 3 holes 1/2" dia.
Additional Information
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Connection Type
Clamp-On
For Use With
Rigid Conduit;IMC Conduit
Includes
Clamp
Made In USA
yes
Media
Yes
Number Of Holes
2;3
Package Quantity
20 PK;1 CT
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1253
GTIN
00781747012531
UPC
781747012531
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
1
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
20
Uses, Certifications, and Standards
Application
3 holes 1/2" dia.;Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,932

Location search:
These alternate items can be purchased instead of 1253.
Jump To:

Similar Items

Similar items are close alternatives to 1253, though they may not be 100% alike.

Cross Referenced

These items are similar to 1253 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC0102 Appleton Electric n/a
ECO-102 APPOZGCOMM 00687855251025
142 Arlington 00018997001429
1253 Bridgeport Fittings 00781747012531
EHC3 Eaton Crouse-Hinds 00662277002035
EH3 Eaton Crouse-Hinds n/a
EC100 LH Dottie 00781002400158
SEC100 Garvin Industries 00785592409928
58010 Halex 00051411580100
STFB3 Killark n/a
STFB-3 Killark 00783936610023
L-802-CL Madison Electric 00784297370526
95124 Minerallac 00085937951243
ECO102 Neer n/a
EC-100 Orbit Industries 00835243030480
NEEEC0106 O-Z Gedney n/a
EC0102 O-Z Gedney n/a
702 Producto Electric Corp. 00785244170206
2404 Raco 00050169024041
8663 Regal n/a
182V Teddico-BWF 00087115759153
SH103 Thomas & Betts 00785991433548
SH-103 Thomas & Betts Conduit n/a
733 Topaz 00751338176607

* All prices subject to change.

Begin Live Chat