1252 - 3/4" Weatherhead

Bridgeport

  • $9.50 (Each)
  • $9.50 (Each)

  • $47.50 (Per 5)

  • $474.98 (Per 50)

  • $949.96 (Per 100)

In-Stock: 50 available locally (Little Rock, AR) ( change location)
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
1252
Manufacturer
Bridgeport
Manufacturer's Part Number
1252
Description
3/4" Weatherhead
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012524 / 0781747012524 / 00781747012524
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Carton
$47.50 (Per 5)
Standard Packaging
$474.98 (Per 50)
Stock Availability
Little Rock
50 (Check another store)
All Stores
1,311
Resources
Images
 
 
1252 - Small Image
 
1252 - Large Image
 
1252 - Large Image
 
1252 - Video
Attachments
 
 
1252 - Specification Sheet
Other Links
 
 
1252 - Other
 
1252 - Other
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
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Diameter
3/8 in (2 Hole);7/16 in (3 Hole)
Length
2-1/4 in
Size
3/4
Width
2-3/8 in
Descriptions
Description
3/4" WEATHERHEAD
Extra Long Description
BPT 1252 3/4 Serv. Entr. Cap Clamp,
Features
Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.;3 holes 7/16" dia. Listed for use with unthreaded Rigid/IMC/EMT.
Long Description
Clamp-On Entrance Cap, 3/4 in Trade Size, Aluminum, Plain, 2-1/4 in Length, 2-3/8 in Width, 0.62 lb/EA
Product Type
Clamp-On Entrance Cap
Short Description
Clamp-On Entrance Cap, 3/4 in, Aluminum
Special Features
2 holes 3/8" dia., 3 holes 7/16" dia.
Additional Information
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Connection Type
Clamp-On
For Use With
Rigid Conduit;IMC Conduit
Includes
Clamp
Made In USA
yes
Media
Yes
Number Of Holes
2;3
Package Quantity
5 PK;1 CT
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1252
GTIN
00781747012524
UPC
781747012524
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
5
Package
50
Uses, Certifications, and Standards
Application
3 holes 7/16" dia.;Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,311

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
50 View Store
These alternate items can be purchased instead of 1252.
Jump To:

Similar Items

Similar items are close alternatives to 1252, though they may not be 100% alike.

Cross Referenced

These items are similar to 1252 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC0101 Appleton Electric n/a
ECO-101 APPOZGCOMM 00687855251018
141 Arlington 00018997001412
1252 Bridgeport Fittings 00781747012524
EHC2 Eaton Crouse-Hinds 00662277002028
EH2 Eaton Crouse-Hinds n/a
EC75 LH Dottie 00781002400103
SEC75 Garvin Industries 00785592410016
4XL-AL Halex n/a
58007 Halex 00051411580070
STFB2 Killark n/a
STFB-2 Killark 00783936610016
L-801-CL Madison Electric 00784297370519
95122 Minerallac 00085937951229
ECO101 Neer n/a
EC-75 Orbit Industries 00835243030473
NEEEC0105 O-Z Gedney n/a
EC0101 O-Z Gedney n/a
701 Producto Electric Corp. 00785244170107
2403 Raco 00050169024034
8662 Regal n/a
181V Teddico-BWF 00087115759108
SH102 Thomas & Betts 00785991433524
SH-102 Thomas & Betts Conduit n/a
732 Topaz 00751338176508

* All prices subject to change.

Begin Live Chat