M21500499 - Multi-Purpose Nylon Labels W/Ribbon, 0.5"

Brady®

  • $39.77 (Each)
  • $39.77 (Each)

In-Stock: 2 available locally (Humble, TX) ( change location)
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
M21500499
Manufacturer
Brady®
Manufacturer's Part Number
M21-500-499
Description
Multi-Purpose Nylon Labels W/Ribbon, 0.5"
High Adhesion and High Pliability Are The Hallmarks Of Brady’S Nylon Cloth (B-499) Label Material Designed to Meet A Broad Array Of Identification Requirements From Control Panels to Liquid Nitrogen Environments. Application Versatility – Highly Pliable Material Conforms Tightly to Curved Surfaces Such As Wires and Cables While Also Adhering to Stainless Steel, Textured Abs, Polypropylene and Many Other Material Types. Engineered Performance – Resists Exposure to Cold Temperatures, Chemicals, Greases, Oils
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
662820899648 / 0662820899648 / 00662820899648
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.77 (Each)
Stock Availability
Humble
2 (Check another store)
Deer Park
7
All Stores
282
Resources
Images
 
 
M21500499 - Small Image
 
M21500499 - Large Image
 
M21500499 - Large Image
 
M21500499 - Large Image
 
M21500499 - Large Image
 
M21500499 - Large Image
 
M21500499 - Large Image
 
M21500499 - Large Image
Attachments
 
 
M21500499 - Specification Sheet
Other Links
 
 
M21500499 - Other
 
M21500499 - Other
 
M21500499 - Other
 
M21500499 - Other
 
M21500499 - Other
Brochures
 
 
M21500499 - Brochure
Tech Bulletins
 
 
M21500499 - Tech Bulletin
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
Nylon Cloth
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Length
16
Size
0.5 in W x 16 ft L
Thickness
0.0065
Width
0.5
Descriptions
Description
MULTI-PURPOSE NYLON LABELS W/RIBBON, 0.5"
Extra Long Description
BRADY M21-500-499 Label Nylon 0.5in
Features
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Long Description
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. Application Versatility – Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types. Engineered Performance – Resists exposure to cold temperatures, chemicals, greases, oils
Product Type
Label Nylon 0.5IN X 16FT BK/WT
Short Description
Label Nylon 0.5" x 16' BK/WT
Special Features
Aggressive Adhesive;Low Temperature;Permanent Adhesive
Additional Information
Dimensions
0.5 in W x 16 ft L
Included
1 Continuous Roll (16 Feet)
Labels Per Package
Cartridge of 16 Feet
Roll Length
16
Temperature Range
-40 °F - 194 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-500-499
GTIN
00662820899648
UPC
662820899648
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
0.148
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling
Standard
Halogen Free (DIN VDE 0472 Part 815)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 282

Location search:
These alternate items can be purchased instead of M21500499.
Jump To:

Similar Items

Similar items are close alternatives to M21500499, though they may not be 100% alike.

Cross Referenced

These items are similar to M21500499 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLFNWHT12 3M Electrical Products 00051128585092
T050X000C1C-BK Panduit 00074983121793
EZ-WN12 Thomas & Betts 00786210900827

* All prices subject to change.

Begin Live Chat