M21125C342YL - Heatshrink Wire and Cable Labels 0.125" X 7' BK/Yl

Brady®

  • $57.38 (Each)
  • $57.38 (Each)

In-Stock: 110 available locally (Pleasanton, TX) ( change location)
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
M21125C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-125-C-342-YL
Description
Heatshrink Wire and Cable Labels 0.125" X 7' BK/Yl
Designed For The Most Rigorous Wire Marking Applications, Permasleeve® PS Heat Shrink Polyolefin (B-342) Sleeves Combine Speed, Ease Of Use, and Permanence to Create Long Lasting, High Quality Identification. Industrial Grade – Extreme Temperature Resistance, Uv Resistant, Chemical Resistant, Fuel and Oil Resistant, Self-Extinguishing. Superior Aesthetics – Crisp, Clear Identification Resistant to Abrasions and Fading. Certifications – Ul Recognized to Ul 224, Rohs Compliant to 2011/65/Eu (Pass 2015/863),
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Cbl Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/EAN/GTIN
754473930615 / 0754473930615 / 00754473930615
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.38 (Each)
Stock Availability
Pleasanton
110 (Check another store)
San Antonio RDC
0
All Stores
334
Resources
Images
 
 
M21125C342YL - Small Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
 
M21125C342YL - Large Image
Tech Bulletins
 
 
M21125C342YL - Tech Bulletin
Other Links
 
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
 
M21125C342YL - Other
Attachments
 
 
M21125C342YL - Specification Sheet
Brochures
 
 
M21125C342YL - Brochure
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
Heat-shrink Polyolefin
Wire Size
0.125 in Dia x 7 ft L
Material, Color, and Finish
Finish
Matte
Legend Color
Black on Yellow
Dimensions and Weight
Diameter
0.125
Height
0.235;5.97
Length
84
Size
0.235 in H x 7 ft L
Descriptions
Description
HEATSHRINK WIRE AND CABLE LABELS 0.125" X 7' BK/YL
Extra Long Description
BRADY M21-125-C-342-YL CART M21 B34
Features
Designed for the most rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification.
Long Description
Designed for the most rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create long lasting, high quality identification. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics – Crisp, clear identification resistant to abrasions and fading. Certifications – UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863),
Product Type
Cart M21 B342 .235" X 7' Permasleeve Yel
Short Description
M21 .235" X 7' PERMASLEEVE YEL
Special Features
Heat Shrink
Additional Information
Dimensions
0.235 in H x 0.125 in Dia x 7 ft L;5,97 mm (H) x 2,13 m (L)
Maximum Wire Diameter
0.11;2.79
Minimum Wire Diameter
0.046;1.17
Quantity
Cartridge of 7 Feet
Roll Length
7;2.13
Shrink Ratio
3:1
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-125-C-342-YL
GTIN
00754473930615
UPC
754473930615
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
SLEEVE
Packaging
Weight per each
0.146
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
Standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 334

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
110 View Store

Distribution Centers

Location Stock Available
Tulsa
125 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pryor
99 View Store

* All prices subject to change.

Begin Live Chat