TN228ZN - BLTF 3/8" Twirl Nut (Cone Nut)

Eaton

  • $3.99 (Each)
  • $3.99 (Each)

  • $398.64 (Per 100)

In-Stock: 32 available locally (Duncan, OK) ( change location)
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
TN228ZN
Manufacturer
Eaton
Manufacturer's Part Number
TN228ZN
Description
BLTF 3/8" Twirl Nut (Cone Nut)
Eaton B-Line Series Twirl-Nut Nut, 0.3750"HX1.3750"LX0.85"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 800 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401733 / 00781011401733
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Carton
$3.99 (Each)
Standard Packaging
$398.64 (Per 100)
Stock Availability
Duncan
32 (Check another store)
Oklahoma City
372
All Stores
34,778
Resources
Images
 
 
TN228ZN - Small Image
 
TN228ZN - Large Image
Other Links
 
 
TN228ZN - Other
Attachments
 
 
TN228ZN - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Description
BLTD 3/8" TWIRL NUT (CONE NUT)
Extra Long Description
BLN TN228ZN TWIRL-NUT, 3/8"-16 THRE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series Twirl-Nut nut, 0.3750"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 3/8”-16 bolt size, 800 lbs load, 800 lbs load
Product Type
Twirl-Nut, 3/8"-16 Thread, 3/8" Nut
Special Features
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
1.3750 IN X 0.8500 IN X 0.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TN228ZN
GTIN
00781011401733
UPC
781011401733
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,778

Location search:

* All prices subject to change.

Begin Live Chat