TN224ZN - BLTF 1/4" Twirl Nut (Cone Nut)

Eaton

  • $3.56 (Each)
  • $3.56 (Each)

  • $356.22 (Per 100)

In-Stock: 76 available locally (Rome, GA) ( change location)
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
TN224ZN
Manufacturer
Eaton
Manufacturer's Part Number
TN224ZN
Description
BLTF 1/4" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401436 / 00781011401436
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$3.56 (Each)
Standard Packaging
$356.22 (Per 100)
Stock Availability
Rome
76 (Check another store)
Atlanta
227
All Stores
14,352
Resources
Images
 
 
TN224ZN - Small Image
 
TN224ZN - Large Image
Attachments
 
 
TN224ZN - Specification Sheet
Other Links
 
 
TN224ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4 In-20 TPI
Descriptions
Description
BLTF 1/4" TWIRL NUT (CONE NUT)
Extra Long Description
BLN TN224ZN TWIRL-NUT, 1/4"-20 THRE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Twirl Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.07 lb
Product Type
Twirl Nut
Short Description
Twirl Nut, Steel, Zinc Plated, 1/4 in
Special Features
Without Spring, Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
1.3750 IN X 0.8500 IN X 0.2500 IN
Package Quantity
1 CT;100 PK
Standards Met
ASTM A307;SAE J429 or ASTM A563
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TN224ZN
GTIN
00781011401436
UPC
781011401436
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energ
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,352

Location search:
These alternate items can be purchased instead of TN224ZN.
Jump To:

Similar Items

Similar items are close alternatives to TN224ZN, though they may not be 100% alike.

Cross Referenced

These items are similar to TN224ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TN-224 Eaton B-Line 00781011401436
SSN25S LH Dottie 00781002817345
SNSS1420 Garvin Industries 00785592004451
PSSS-1/4 Power-Strut n/a
P4006-1420 Unistrut n/a
TSNT0025EG ERICO 78285634076
TSNT0025EG nVent-Thermal Management 00782856340768
A-100-1/4 Thomas & Betts 61601329613
A10014 Thomas & Betts 00616013296134
AB-100-1/4 Thomas & Betts 61601329663
AB10014 Thomas & Betts 00616013296639
AC-100-1/4 Thomas & Betts 61601329701
AC10014 Thomas & Betts 00616013297018
B-100-1/4 Thomas & Betts 61601329741
B-911-1/4TL Thomas & Betts 78599175598
B-912-1/4 Thomas & Betts 78599175636
B10014 Thomas & Betts 00616013297414
B91214 Thomas & Betts 00785991756364
CM-100-1/4 Thomas & Betts 61601329614

* All prices subject to change.

Begin Live Chat