BR12T - SPRG 3/4" Bridle Ring, #10-24X9/16

Eaton

  • $3.06 (Each)
  • $3.06 (Each)

  • $305.83 (Per 100)

In-Stock: 2 available locally (Centennial, CO) ( change location)
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
BR12T
Manufacturer
Eaton
Manufacturer's Part Number
BR-12-T
Description
SPRG 3/4" Bridle Ring, #10-24X9/16
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 0.75", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging Mgmt & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011195557 / 00781011195557
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$3.06 (Each)
Standard Packaging
$305.83 (Per 100)
Stock Availability
Centennial
2 (Check another store)
Denver
342
All Stores
1,059
Resources
Attachments
 
 
BR12T - Specification Sheet
Other Links
 
 
BR12T - Other
 
BR12T - Other
Images
 
 
BR12T - Small Image
 
BR12T - Large Image
Brochures
 
 
BR12T - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Construction
ONE PIECE
Description
SPRG 3/4" BRIDLE RING, #10-24X9/16
Extra Long Description
BLN BR-12-T THREADED BRIDLE RING, 3
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 0.75", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings
Product Type
Threaded Bridle Ring, 3/4" Ring, #10-24
Special Features
Load Capacity 50 Lb, Thread Size #10-24 TPI X 9/16 In Length
Additional Information
Dimensions
X X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR-12-T
GTIN
00781011195557
UPC
781011195557
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.0003
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Beam, Rod
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,059

Location search:

Distribution Centers

Location Stock Available
Nashville RDC
74 View Store
Phoenix
144 View Store

A-L

Location Stock Available
Casa Grande
200 View Store

M-Z

Location Stock Available
N Little Rock
293 View Store
These alternate items can be purchased instead of BR12T.
Jump To:

Similar Items

Similar items are close alternatives to BR12T, though they may not be 100% alike.

Cross Referenced

These items are similar to BR12T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR-12-T Eaton B-Line 00781011195557
BR-751024 Garvin Industries 00785592401656
2BRT12 nVent-Thermal Management 00782856769132

* All prices subject to change.

Begin Live Chat