BG812S18 - SPRG 1/2" - 3/4" Cond/Box SPRT

Eaton

  • $15.26 (Each)
  • $15.26 (Each)

  • $381.40 (Per 25)

  • $1,525.59 (Per 100)

In-Stock: 3,890 available locally (Dallas, TX) ( change location)
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
BG812S18
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18
Description
SPRG 1/2" - 3/4" Cond/Box SPRT
Conduit & Box Support, Steel, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035730 / 00781011035730
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.26 (Each)
Carton
$15.26 (Each)
Standard Packaging
$381.40 (Per 25)
Stock Availability
Dallas
3,890 (Check another store)
DFW RDC
343
All Stores
22,437
Resources
Attachments
 
 
BG812S18 - Specification Sheet
Other Links
 
 
BG812S18 - Other
Images
 
 
BG812S18 - Small Image
 
BG812S18 - Large Image
 
BG812S18 - Large Image
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
Steel
Dimensions and Weight
Size
1/2 inch rigid conduit
Descriptions
Description
SPRG 1/2" - 3/4" COND/BOX SPRT
Extra Long Description
BLN BG812-S18 GUIDE RITE CONDUIT &
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Conduit & Box Support, Steel, 0.32 lb
Product Type
Conduit & Box Support
Short Description
1/2-3/4 Conduit & Box Support, Steel
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners Provides Support for Conduit on Either Side of Electrical Box
Package Quantity
25 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18
GTIN
00781011035730
UPC
781011035730
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,437

Location search:
These alternate items can be purchased instead of BG812S18.
Jump To:

Similar Items

Similar items are close alternatives to BG812S18, though they may not be 100% alike.

Cross Referenced

These items are similar to BG812S18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812S18 Eaton B-Line 00781011035730
BG-8-12-S18 Eaton B-Line 00078101103579
812MB18A ERICO 78285652002
812MB18ACO ERICO 78285634998
CBS18KC1234 Minerallac 00784610852340
18360 Morris 00601986183604
812MB18ACO nVent-Thermal Management 00782856349983
812MB18A nVent-Thermal Management 00782856520023
P812MB18A Panduit 00074983631452
SSFCX18C1234 Thomas & Betts 00785991204773
SSFCX18-C1/2 3/4 Thomas & Betts 78599120477
SSFXC18C1234 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat