BG812E24 - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.15 (Each)
  • $3.15 (Each)

  • $314.66 (Per 100)

In-Stock: 100 available locally (Rock Hill, SC) ( change location)
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
BG812E24
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-E-2-4
Description
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185053 / 00781011185053
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$3.15 (Each)
Standard Packaging
$314.66 (Per 100)
Stock Availability
Rock Hill
100 (Check another store)
Charlotte
4,850
All Stores
72,244
Resources
Attachments
 
 
BG812E24 - Specification Sheet
Other Links
 
 
BG812E24 - Other
Images
 
 
BG812E24 - Small Image
 
BG812E24 - Large Image
 
BG812E24 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Description
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Extra Long Description
BLN BG-8-12-E-2-4 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 lb
Product Type
Conduit to Beam Fastener
Short Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812E24
GTIN
00781011185053
UPC
781011185053
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,244

Location search:
These alternate items can be purchased instead of BG812E24.
Jump To:

Similar Items

Similar items are close alternatives to BG812E24, though they may not be 100% alike.

Cross Referenced

These items are similar to BG812E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812E24 Eaton B-Line 00781011185053
BG-8-12-E-2-4-AS Eaton B-Line 00781011049720
BG-8-12-E-2-4 Eaton B-Line 00078101118504
812M24SM ERICO 78285611210
C24812SM ERICO 78285651040
SFC18KC1234 Minerallac 00784610190411
C24812SM nVent-Thermal Management 00782856510406
812M24SM nVent-Thermal Management 00782856112105
P812M24SM Panduit 00074983638574
SSF-CC1/2 3/4-F1/4 Thomas & Betts 78599120177
SSFCC1234F14 Thomas & Betts 00785991201772

* All prices subject to change.

Begin Live Chat