BG16U24 - SPRG 1", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $4.72 (Each)
  • $4.72 (Each)

  • $472.11 (Per 100)

In-Stock: 130 available locally (Harlingen, TX) ( change location)
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
BG16U24
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-U-2-4
Description
SPRG 1", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186258 / 00781011186258
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.72 (Each)
Carton
$4.72 (Each)
Standard Packaging
$472.11 (Per 100)
Stock Availability
Harlingen
130 (Check another store)
McAllen
268
All Stores
16,403
Resources
Attachments
 
 
BG16U24 - Specification Sheet
Other Links
 
 
BG16U24 - Other
Images
 
 
BG16U24 - Small Image
 
BG16U24 - Large Image
 
BG16U24 - Large Image
Specifications Sheets
 
 
BG16U24 - Specification Sheet
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1 in
Size
1 In Conduit
Descriptions
Description
SPRG 1",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Extra Long Description
BLN BG-16-U-2-4 CONDUIT TO BM FS, 1
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.1 lb
Product Type
Conduit to Beam Fastener
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1 in, Zinc Phosphate, Guide-Rite
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG16U24
GTIN
00781011186258
UPC
781011186258
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,403

Location search:
These alternate items can be purchased instead of BG16U24.
Jump To:

Similar Items

Similar items are close alternatives to BG16U24, though they may not be 100% alike.

Cross Referenced

These items are similar to BG16U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG16U24 Eaton B-Line 78101118625
BG-16-U-2-4 Eaton B-Line 00781011186258
16M24 ERICO 78285616216
CM2416M ERICO 78285651110
BC18KC1 Garvin Industries 00785592983244
BC18KC1 Minerallac 00784610186117
18202 Morris 00601986182027
16M24 nVent-Thermal Management 00782856162162
CM2416M nVent-Thermal Management 00782856511106
P16M24 Panduit 00074983629633
SSFCC1H14 Thomas & Betts 00785991201826
SSF-CC1-H1/4 Thomas & Betts 78599120182

* All prices subject to change.

Begin Live Chat