BCH32 - SPRG 2" CBL J-Hook

Eaton

  • $9.84 (Each)
  • $9.84 (Each)

  • $492.00 (Per 50)

  • $984.01 (Per 100)

In-Stock: 75 available locally (Siloam Springs, AR) ( change location)
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
BCH32
Manufacturer
Eaton
Manufacturer's Part Number
BCH32
Description
SPRG 2" CBL J-Hook
J-Hook With Retainer, Steel, Pre-Galvanized, 2 In Length, 30 LB Load Rating, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162606 - J hooks
UPC/GTIN
781011047177 / 00781011047177
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Carton
$9.84 (Each)
Standard Packaging
$492.00 (Per 50)
Stock Availability
Siloam Springs
75 (Check another store)
Springdale
165
All Stores
6,397
Resources
Attachments
 
 
BCH32 - Specification Sheet
Other Links
 
 
BCH32 - Other
 
BCH32 - Other
Images
 
 
BCH32 - Small Image
 
BCH32 - Large Image
 
BCH32 - Large Image
Brochures
 
 
BCH32 - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
2 in
Descriptions
Description
SPRG 2" CBL J-HOOK
Extra Long Description
BLN BCH32 CBL HOOK, 2", 70 4-PAIR U
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
J-Hook with Retainer, Steel, Pre-Galvanized, 2 in Length, 30 lb Load Rating, 0.2 lb
Product Type
J-Hook with Retainer
Short Description
J-Hook, Steel, 2 in
Special Features
Hook Size 2 In
Additional Information
Dimensions
2.0840 IN X 1.6200 IN X 4.3520 IN
Load Rating
30 lb
Package Quantity
50 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH32
GTIN
00781011047177
UPC
781011047177
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,397

Location search:
These alternate items can be purchased instead of BCH32.
Jump To:

Similar Items

Similar items are close alternatives to BCH32, though they may not be 100% alike.

Cross Referenced

These items are similar to BCH32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH32 Eaton B-Line 00781011047177
JHK-32 Garvin Industries 00785592110077
J200 Minerallac 00784610412001
18056 Morris 00601986180566
CAT32 nVent-Thermal Management 00782856300144
SSF-VJ2 Thomas & Betts 00785991205343
SSF-VJ2C Thomas & Betts 00785991204995
SSFVJ1516 Thomas & Betts 00785991205312

* All prices subject to change.

Begin Live Chat