BB38D - SPRG 1/2" - 1" Emt Cond Support

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $136.15 (Per 100)

In-Stock: 114 available locally (Austin RDC, TX) ( change location)
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
BB38D
Manufacturer
Eaton
Manufacturer's Part Number
BB38D
Description
SPRG 1/2" - 1" Emt Cond Support
Conduit Support, Steel, Zinc Phosphate, 2-1/8 In (Box Depth) Size, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011952440 / 00781011952440
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$136.15 (Per 100)
Stock Availability
Austin RDC
114 (Check another store)
All Stores
32,463
Resources
Attachments
 
 
BB38D - Specification Sheet
Other Links
 
 
BB38D - Other
 
BB38D - Other
Images
 
 
BB38D - Small Image
 
BB38D - Large Image
 
BB38D - Large Image
Brochures
 
 
BB38D - Brochure
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
2-1/8 in (Box Depth)
Descriptions
Construction
ONE PIECE
Description
SPRG 1/2" - 1" EMT COND SUPPORT
Extra Long Description
BLN BB38D CONDUIT SPT, 2 1/8" BOX D
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth) Size, 0.06 lb
Product Type
Conduit Support
Short Description
Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth)
Special Features
Redesigned BB38D Attaches 1/2" to 1" EMT or Flexible Conduit to Metal or Wood Studs;BB38 Attaches MC/AC Cable, 1/2" & 3/4" EMT to Metal or Wood Studs;Eliminates the Need for Offset Bending of Conduit;Aligns Conduit with Standard Box Knockouts;Box Depth 1-1/2 In;One Piece Construction
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Conduit
Made In USA
yes
Package Quantity
100 BX
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB38D
Sub Brand
Fasteners
GTIN
00781011952440
UPC
781011952440
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Stud fastener and accessories
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;1/2 In to 1 In Emt/Flexible Conduit to Metal/Wood Studs
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,463

Location search:
These alternate items can be purchased instead of BB38D.
Jump To:

Similar Items

Similar items are close alternatives to BB38D, though they may not be 100% alike.

Cross Referenced

These items are similar to BB38D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB38D Eaton B-Line 00781011952440
MTW50 LH Dottie 00781002277309
MTW75 LH Dottie 00781002277354
CS812D Garvin Industries 00785592119872
CS812D nVent-Thermal Management 00782856327585
PCS812D Panduit 00074983641277
SSFSS1234D Thomas & Betts 00785991014587

* All prices subject to change.

Begin Live Chat