BA15 - SPRG Troffer Clip

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.63 (Per 100)

In-Stock: 86 available locally (Longview, TX) ( change location)
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
BA15
Manufacturer
Eaton
Manufacturer's Part Number
BA15
Description
SPRG Troffer Clip
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.018LBS, Troffer Fasteners
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011180959 / 00781011180959
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$153.63 (Per 100)
Stock Availability
Longview
86 (Check another store)
All Stores
5,724
Resources
Attachments
 
 
BA15 - Specification Sheet
Other Links
 
 
BA15 - Other
Images
 
 
BA15 - Small Image
 
BA15 - Large Image
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Construction
ONE PIECE
Description
SPRG TROFFER CLIP
Extra Long Description
BLN BA15 TROFFER FS, STRAIGHT OR U
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.018lbs, Troffer fasteners
Product Type
Troffer FS, Straight or Upturned Fixtures
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA15
GTIN
00781011180959
UPC
781011180959
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Troffer fastener
Packaging
Weight per each
0.018
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BA15.
Jump To:

Similar Items

Similar items are close alternatives to BA15, though they may not be 100% alike.

Cross Referenced

These items are similar to BA15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BA15 Eaton B-Line 00781011180959
515AWHA ERICO 00782856513728
515 ERICO 78285668515
515A ERICO 78285668540
FT Minerallac 00784610800655
18280 Morris 00601986182805
515 nVent-Thermal Management 00782856685159
515A nVent-Thermal Management 00782856685401
P515A Panduit 00074983632763
SSFTFC Thomas & Betts 78599120486
SSF-TFC Thomas & Betts 00785991204865

* All prices subject to change.

Begin Live Chat