B22SH120GRN - BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR

Eaton

  • $71.70 (Per 10 Feet)
  • $7.17 (Per Foot)

  • $71.70 (Per 10 Feet)

  • $717.01 (Per 100 Feet)

In-Stock: 10 available locally (Colorado Springs, CO) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120GRN
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120GRN
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011213206 / 00781011213206
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.17 (Per Foot)
Carton
$71.70 (Per 10 Feet)
Stock Availability
Colorado Springs
10 Feet (Check another store)
Denver
730 Feet
All Stores
1,810 Feet
Resources
Attachments
 
 
B22SH120GRN - Specification Sheet
Images
 
 
B22SH120GRN - Small Image
 
B22SH120GRN - Large Image
Other Links
 
 
B22SH120GRN - Other
 
B22SH120GRN - Other
Tech Bulletins
 
 
B22SH120GRN - Tech Bulletin
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
Green
Finish
DURA GREEN
Material Composition
Cold Formed Low Carbon Steel
Material Standard
TT-C-490 B
Dimensions and Weight
Depth
1-5/8 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
Extra Long Description
BLN B22SH-120GRN CHNL, 1 5/8" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
Special Features
2 In Center Spacing
Additional Information
Dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Gauge
12
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120GRN
GTIN
00781011213206
UPC
781011213206
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
1.82 lb/ft
Weight per foot
1.82
Carton
10
Uses, Certifications, and Standards
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Data
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,810 Feet

Location search:

Greater Denver Area

Location Stock Available
Colorado Springs
10 View Store
Denver
730 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B22SH120GRN.
Jump To:

Similar Items

Similar items are close alternatives to B22SH120GRN, though they may not be 100% alike.

Cross Referenced

These items are similar to B22SH120GRN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B22SH120GRN Eaton B-Line 00781011213206
A12H1000GN nVent-Thermal Management 00782856345824

* All prices subject to change.

Begin Live Chat