B2212PA112 - BLTF 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp

Eaton

  • $2.89 (Each)
  • $2.89 (Each)

  • $288.85 (Per 100)

In-Stock: 455 available locally (Greensboro, NC) ( change location)
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
B2212PA112
Manufacturer
Eaton
Manufacturer's Part Number
B2212PAZN
Description
BLTF 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 1-1/2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 23 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011605445 / 00781011605445
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$2.89 (Each)
Stock Availability
Greensboro
455 (Check another store)
All Stores
15,842
Resources
Attachments
 
 
B2212PA112 - Specification Sheet
Images
 
 
B2212PA112 - Small Image
 
B2212PA112 - Large Image
 
B2212PA112 - Large Image
Other Links
 
 
B2212PA112 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in;40 mm
Thickness
12 ga;2.6 mm
Descriptions
Construction
TWO PIECE
Description
BLTF 1-1/2" ZINC PLATE PRE-ASSEMB UNV PIPE CLAMP
Extra Long Description
BLN B2212PAZN 1 1/2" MULTI-GRIP PIP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 1-1/2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 23 lb
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in;40 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.735 to 1.931 in Od, Load Capacity 600 lb Vertical, 75 lb Transverse;Two Piece Construction
Additional Information
Dimensions
3.3750 IN X 1.2500 IN X 0.0966 IN
For Use With
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
Made In USA
yes
Package Quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2212PA ZN
Sub Brand
Bolted Framing
GTIN
00781011605445
UPC
781011605445
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
23 lb;10.4 kg
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Capacity
600 lb, 2.67 kN (Design Load 1);75 lb, 0.33 kN (Design Load 2, 3)
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,842

Location search:

Greater Greensboro Area

Location Stock Available
Greensboro
455 View Store
These alternate items can be purchased instead of B2212PA112.
Jump To:

Similar Items

Similar items are close alternatives to B2212PA112, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat