B2014PAZN - BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $4.31 (Each)
  • $4.31 (Each)

  • $215.74 (Per 50)

  • $431.48 (Per 100)

In-Stock: 350 available locally (Springfield, MO) ( change location)
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
B2014PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2014PAZN
Description
BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 2-7/8" O.D. Size, 5/16"-18 Hardware Size, Steel, Electro-Plated Zinc Finish, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610746 / 00781011610746
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Carton
$4.31 (Each)
Standard Packaging
$215.74 (Per 50)
Stock Availability
Springfield
350 (Check another store)
All Stores
13,609
Resources
Images
 
 
B2014PAZN - Small Image
 
B2014PAZN - Large Image
Attachments
 
 
B2014PAZN - Specification Sheet
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
2-1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 2-1/2" ZINC PLATE PA RIGID PIPE CLAMP
Extra Long Description
BLN B2014PAZN 2 1/2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 2-7/8" O.D. size, 5/16"-18 hardware size, Steel, Electro-plated zinc finish, Pre-assembled pipe clamp
Product Type
2 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 2 1/2", ZN PLTD
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
5.0390 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2014PAZN
GTIN
00781011610746
UPC
781011610746
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.38
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,609

Location search:

Greater Springfield Area

Location Stock Available
Springfield
350 View Store
These alternate items can be purchased instead of B2014PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2014PAZN, though they may not be 100% alike.

Cross Referenced

These items are similar to B2014PAZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2014PA ZN Eaton B-Line 00781011610746
B2014PAZN Eaton B-Line 00078101161074
RIGD0250EG nVent-Thermal Management 00782856348085

* All prices subject to change.

Begin Live Chat