B2013PAZN - BLTF 2" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $4.57 (Each)
  • $4.57 (Each)

  • $228.32 (Per 50)

  • $456.64 (Per 100)

In-Stock: 263 available locally (Midland, TX) ( change location)
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
B2013PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2013PAZN
Description
BLTF 2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 In Size, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610647 / 00781011610647
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$4.57 (Each)
Standard Packaging
$228.32 (Per 50)
Stock Availability
Midland
263 (Check another store)
Odessa
4,096
All Stores
19,284
Resources
Other Links
 
 
B2013PAZN - Other
Images
 
 
B2013PAZN - Small Image
 
B2013PAZN - Large Image
 
B2013PAZN - Large Image
Attachments
 
 
B2013PAZN - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 2" ZINC PLATE PA RIGID PIPE CLAMP
Extra Long Description
BLN B2013PAZN 2" PIPE/CONDUIT CLAMP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 in Size, 0.34 lb/EA
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 2 in, Rigid
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Additional Information
Dimensions
4.3940 IN X 1.2500 IN X 0.0994 IN
For Use With
Pipe Conduit
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PAZN
Sub Brand
Bolted Framing
GTIN
00781011610647
UPC
781011610647
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,284

Location search:
These alternate items can be purchased instead of B2013PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2013PAZN, though they may not be 100% alike.

Cross Referenced

These items are similar to B2013PAZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2013PA ZN Eaton B-Line 00781011610647
B2013PAZN Eaton B-Line 00078101161067
RIGD0200EG nVent-Thermal Management 00782856348054

* All prices subject to change.

Begin Live Chat