B2008PAAL - BLTF 1/2" Pa Alu Rigid Pipe Clamp

Eaton

  • $8.97 (Each)
  • $8.97 (Each)

  • $896.84 (Per 100)

In-Stock: 35 available locally (Siloam Springs, AR) ( change location)
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
B2008PAAL
Manufacturer
Eaton
Manufacturer's Part Number
B2008PAAL
Description
BLTF 1/2" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 7/8" O.D. Size, 1/4"-20 Hardware Size, Aluminum, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610159 / 00781011610159
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Carton
$8.97 (Each)
Stock Availability
Siloam Springs
35 (Check another store)
Springdale
85
All Stores
159
Resources
Images
 
 
B2008PAAL - Small Image
 
B2008PAAL - Large Image
Attachments
 
 
B2008PAAL - Specification Sheet
Other Links
 
 
B2008PAAL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 1/2" PA ALU RIGID PIPE CLAMP
Extra Long Description
BLN B2008PAAL 1/2" PIPE/CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 7/8" O.D. size, 1/4"-20 hardware size, Aluminum, Pre-assembled pipe clamp
Product Type
1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, Alm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
2.3960 IN X 1.2500 IN X 0.0630 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2008PAAL
GTIN
00781011610159
UPC
781011610159
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159

Location search:

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B2008PAAL.
Jump To:

Similar Items

Similar items are close alternatives to B2008PAAL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat