B1520 - SPRG 1" - 1-1/4" Pipe Clamp

Eaton

  • $2.41 (Each)
  • $2.41 (Each)

  • $241.12 (Per 100)

In-Stock: 43 available locally (Atlanta, GA) ( change location)
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
B1520
Manufacturer
Eaton
Manufacturer's Part Number
B1520
Description
SPRG 1" - 1-1/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.125LBS, Conduit Size Emt: 1.25", Rigid: 1", Conduit Strut Clamps, 300 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631604 / 00781011631604
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$2.41 (Each)
Standard Packaging
$241.12 (Per 100)
Stock Availability
Atlanta
43 (Check another store)
All Stores
148
Resources
Images
 
 
B1520 - Small Image
 
B1520 - Large Image
Attachments
 
 
B1520 - Specification Sheet
Other Links
 
 
B1520 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
1 In (Rigid), 1-1/4 In (EMT)
Descriptions
Construction
ONE PIECE
Description
SPRG 1" - 1-1/4" PIPE CLAMP
Extra Long Description
BLN B1520 CONDUIT STRUT CLAMP, 1 1/
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.125lbs, Conduit size EMT: 1.25", Rigid: 1", Conduit strut clamps, 300 lbs load capacity, Pre-galvanized
Product Type
Conduit Strut Clamp, 1 1/4" Emt, 1" Rigid, Wo Saddle
Special Features
Static Load Capacity 300 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1520
GTIN
00781011631604
UPC
781011631604
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.0012
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 148

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
43 View Store

Distribution Centers

Location Stock Available
Tyler
98 View Store

A-L

Location Stock Available
Deer Valley
7 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B1520.
Jump To:

Cross Referenced

These items are similar to B1520 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B1520 Eaton B-Line 00781011631604
B-1520S Eaton B-Line 00078101163177
B1520S Eaton B-Line 00781011631772
SCH20 nVent-Thermal Management 00782856252207
SCH20B nVent-Thermal Management 00782856255208
CX118-135EG Thomas & Betts 00786210717999
C108-1 Thomas & Betts 00785991760446

* All prices subject to change.

Begin Live Chat