B1512 - SPRG 1/2" - 3/4" Pipe Clamp

Eaton

  • $2.98 (Each)
  • $2.98 (Each)

  • $298.00 (Per 100)

In-Stock: 99 available locally (Casa Grande, AZ) ( change location)
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
B1512
Manufacturer
Eaton
Manufacturer's Part Number
B1512
Description
SPRG 1/2" - 3/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631543 / 00781011631543
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.98 (Each)
Standard Packaging
$298.00 (Per 100)
Stock Availability
Casa Grande
99 (Check another store)
Phoenix
0
All Stores
1,176
Resources
Attachments
 
 
B1512 - Specification Sheet
Images
 
 
B1512 - Small Image
 
B1512 - Large Image
Other Links
 
 
B1512 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
1/2 In (Rigid), 3/4 In (EMT)
Descriptions
Construction
ONE PIECE
Description
SPRG 1/2" - 3/4" PIPE CLAMP
Extra Long Description
BLN B1512 CONDUIT STRUT CLAMP, 3/4"
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Conduit size EMT: 0.75", Rigid: 0.5", Conduit strut clamps, 200 lbs load capacity, Pre-galvanized
Product Type
Conduit Strut Clamp, 3/4" Emt, 1/2" Rigid, Wo Saddle
Special Features
Static Load Capacity 200 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1512
GTIN
00781011631543
UPC
781011631543
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B1512.
Jump To:

Similar Items

Similar items are close alternatives to B1512, though they may not be 100% alike.

Cross Referenced

These items are similar to B1512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B1512 Eaton B-Line 00781011631543
B-1512S Eaton B-Line 00078101163160
B1512S Eaton B-Line 00781011631680
SCH12 nVent-Thermal Management 00782856252122
SCH12B nVent-Thermal Management 00782856255123
CX118-110EG Thomas & Betts 00786210717975
C108-1?2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat