8824GNK - Wway 8X8X24 N1 PNTD SC, NK

Eaton

  • $208.68 (Each)
  • $208.68 (Each)

In-Stock: 2 available locally (Cookeville, TN) ( change location)
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
8824GNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 G NK
Description
Wway 8X8X24 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 24" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104219 / 00782051104219
Weight per unit
13.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.68 (Each)
Stock Availability
Cookeville
2 (Check another store)
Nashville RDC
0
All Stores
37
Resources
Attachments
 
 
8824GNK - Specification Sheet
Other Links
 
 
8824GNK - Other
Images
 
 
8824GNK - Small Image
 
8824GNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
8.00 In
Length
24.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N1 PNTD SC,NK
Extra Long Description
BLN 8824 G NK 2400 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 24" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
2400 SC Straight Section W/O Ko
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Straight Section Length
24.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8824 G NK
GTIN
00782051104219
UPC
782051104219
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
13.54
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures -
Enclosure
NEMA 1, IP30
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8824GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8824GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 8824GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8824SWG Austin Electrical Enclosures 00707353023259
8824 G NK Eaton B-Line 00782051104219
8824GNK Eaton B-Line 00078205110428
2-88SWP E-Box 00806101011156
CWSC824NK Hammond Manufacturing 00623980017112
8824-GSC1-NK Milbank 00784572109261
F88T124GVP nVent-Thermal Management 00783510362690
8824GFLNK Unity Manufacturing 00761515161524
S8824NK Wiegmann 00786725356218
824NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat