66EGVNK - Wway 6X6 N1 GLV End PLT, NK

Eaton

  • $11.57 (Each)
  • $11.57 (Each)

In-Stock: 2 available locally (Oklahoma City, OK) ( change location)
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
66EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
66 EGV NK
Description
Wway 6X6 N1 GLV End PLT, NK
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006490 / 00782051006490
Weight per unit
0.0419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Stock Availability
Oklahoma City
2 (Check another store)
All Stores
53
Resources
Other Links
 
 
66EGVNK - Other
 
66EGVNK - Other
Images
 
 
66EGVNK - Small Image
 
66EGVNK - Large Image
 
66EGVNK - Large Image
Attachments
 
 
66EGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6 N1 GLV END PLT,NK
Extra Long Description
BLN 66 EGV NK GLV SC WIREWAY END W/
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel, 6" X 6"
Product Type
GLV SC Wireway End W/O Ko 6X6
Additional Information
Dimensions
6.0600 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 EGV NK
GTIN
00782051006490
UPC
782051006490
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.0419
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
2 View Store

Distribution Centers

Location Stock Available
Atlanta
34 View Store

A-L

Location Stock Available
Doraville
2 View Store
These alternate items can be purchased instead of 66EGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 66EGVNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 66EGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66EP Austin Electrical Enclosures 00707353015858
66 EGV NK Eaton B-Line 00782051006490
66EGVNK Eaton B-Line 00078205100641
6-EC E-Box 00806101008590
F66GCPNKGV nVent-Thermal Management 00783510886400
E0606G Wiegmann 00786725852192

* All prices subject to change.

Begin Live Chat