666RTSCNK - Encl 6X6X6 N3R PNTD SC, NK

Eaton

  • $36.16 (Each)
  • $36.16 (Each)

In-Stock: 4 available locally (Rogers, AR) ( change location)
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
666RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
666 RTSC NK
Description
Encl 6X6X6 N3R PNTD SC, NK
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051664843 / 00782051664843
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.16 (Each)
Stock Availability
Rogers
4 (Check another store)
Springdale
5
All Stores
100
Resources
Attachments
 
 
666RTSCNK - Specification Sheet
Images
 
 
666RTSCNK - Small Image
 
666RTSCNK - Large Image
 
666RTSCNK - Large Image
Other Links
 
 
666RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X6 N3R PNTD SC,NK
Extra Long Description
BLN 666 RTSC NK N3R SC ENC W/O KO 6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.66 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Gray, 6.00 x 6.00 x 6.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
Additional Information
Dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type
Nema 3R
Finish/Coating
Acrylic Electrocoat
Made In USA
yes
Mounting Type
Surface
Overall Height
6 in
Overall Width
6 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 RTSC NK
GTIN
00782051664843
UPC
782051664843
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
Nema Rating
3R
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 666RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 666RTSCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 666RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666RBG Austin Electrical Enclosures 00707353036471
666 RTSC NK Eaton B-Line 00782051664843
666RTSCNK Eaton B-Line 00078205166487
666RBP E-Box 00806101025863
666-SC3R-NK Milbank 00784572108219
A6R66NK nVent-Thermal Management 00783510134938
666NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat