664SC - Encl 6X6X4 N1 PNTD SC

Eaton

  • $20.21 (Each)
  • $20.21 (Each)

In-Stock: 1 available locally (Benton, AR) ( change location)
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
664SC
Manufacturer
Eaton
Manufacturer's Part Number
664 SC
Description
Encl 6X6X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051221305 / 00782051221305
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.21 (Each)
Stock Availability
Benton
1 (Check another store)
Little Rock
24
All Stores
354
Resources
Other Links
 
 
664SC - Other
Attachments
 
 
664SC - Specification Sheet
Images
 
 
664SC - Small Image
 
664SC - Large Image
 
664SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X4 N1 PNTD SC
Extra Long Description
BLN 664 SC SC ENC W/ KO 6X6X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 6 x 4 x 6 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Additional Information
Cable Entry
Knockouts
Dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type
Nema 1
Finish/Coating
Painted
Ip Rating
IP30
Knockouts
Yes
Mounting Type
Wall Mount
Number Of Knockouts
9
Overall Height
6 in;152 mm
Overall Width
4 in;102 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
664 SC
GTIN
00782051221305
UPC
782051221305
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
Nema Rating
1
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 664SC.
Jump To:

Similar Items

Similar items are close alternatives to 664SC, though they may not be 100% alike.

Cross Referenced

These items are similar to 664SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664SBGK Austin Electrical Enclosures 00707353028346
664 SC Eaton B-Line 00782051221305
664SC Eaton B-Line 00078205122131
664SCPKO E-Box 00806101004431
CSKO664 Hammond Manufacturing 00623980360591
664-SC1 Milbank 00784572108011
ASE6X6X4 nVent-Thermal Management 00783510430108
664SC Unity Manufacturing 00761515221303
SC060604 Wiegmann 00786725312306
664SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat