6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK

Eaton

  • $266.53 (Each)
  • $266.53 (Each)

In-Stock: 1 available locally (Prescott Valley, AZ) ( change location)
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
6648GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
6648 GRT NK
Description
Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051142051 / 00782051142051
Weight per unit
21.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.53 (Each)
Stock Availability
Prescott Valley
1 (Check another store)
Phoenix
2
All Stores
110
Resources
Images
 
 
6648GRTNK - Small Image
 
6648GRTNK - Large Image
Other Links
 
 
6648GRTNK - Other
Attachments
 
 
6648GRTNK - Specification Sheet
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
6.00 In
Height
6
Length
48.00 in
Width
6.00 In
Descriptions
Description
WWAY 6X6X48 N3R PNTD SC TROUGH,NK
Extra Long Description
BLN 6648 GRT NK 4800 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
4800 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6648 GRT NK
GTIN
00782051142051
UPC
782051142051
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
21.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat