6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK

Eaton

  • $266.53 (Each)
  • $266.53 (Each)

In-Stock: 3 available locally (Lubbock, TX) ( change location)
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
6648GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
6648 GRT NK
Description
Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051142051 / 00782051142051
Weight per unit
21.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.53 (Each)
Stock Availability
Lubbock
3 (Check another store)
All Stores
97
Resources
Images
 
 
6648GRTNK - Small Image
 
6648GRTNK - Large Image
Other Links
 
 
6648GRTNK - Other
Attachments
 
 
6648GRTNK - Specification Sheet
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
6.00 In
Height
6
Length
48.00 in
Width
6.00 In
Descriptions
Description
WWAY 6X6X48 N3R PNTD SC TROUGH,NK
Extra Long Description
BLN 6648 GRT NK 4800 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
4800 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6648 GRT NK
GTIN
00782051142051
UPC
782051142051
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
21.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6648GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6648GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6648GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648RTG Austin Electrical Enclosures 00707353036785
6648 GRT NK Eaton B-Line 00782051142051
6648GRTNK Eaton B-Line 00078205114204
4-66RTP E-Box 00806101025511
A6648RT nVent-Thermal Management 00783510382902
6648GRTNK Unity Manufacturing 00761515142042
RSCG060648 Wiegmann 00786725408658

* All prices subject to change.

Begin Live Chat