6636GNK - Wway 6X6X36 N1 PNTD SC, NK

Eaton

  • $121.95 (Each)
  • $121.95 (Each)

In-Stock: 4 available locally (Tucson, AZ) ( change location)
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
6636GNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 G NK
Description
Wway 6X6X36 N1 PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102710 / 00782051102710
Weight per unit
14.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.95 (Each)
Stock Availability
Tucson
4 (Check another store)
Phoenix
7
All Stores
64
Resources
Other Links
 
 
6636GNK - Other
Images
 
 
6636GNK - Small Image
 
6636GNK - Large Image
Attachments
 
 
6636GNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
16 Gauge Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Length
36.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X36 N1 PNTD SC,NK
Extra Long Description
BLN 6636 G NK 3600 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
3600 SC Straight Section W/O Ko
Additional Information
Dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Straight Section Length
36.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6636 G NK
GTIN
00782051102710
UPC
782051102710
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.47
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd
Enclosure
NEMA 1, IP30
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6636GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6636GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636SWG Austin Electrical Enclosures 00707353022849
6636 G NK Eaton B-Line 00782051102710
6636GNK Eaton B-Line 00078205110275
3-66SWP E-Box 00806101011071
CWSC636NK Hammond Manufacturing 00623980017020
6636-GSC1-NK Milbank 00784572107953
F66T136GVP nVent-Thermal Management 00783510361693
6636GFLNK Unity Manufacturing 00761515161364
S6636NK Wiegmann 00786725354313
636NKSCG Wire Guard n/a
AB-6636SWGK Austin Electrical Enclosures 00707353029367
3-66SWPKO E-Box 00806101011613
6636-GSC1 Milbank 00784572107946
F66T136GVPWK nVent-Thermal Management 00783510133061
6636GFL Unity Manufacturing 00761515161371
S6636 Wiegmann 00786725354306

* All prices subject to change.

Begin Live Chat