6624HSNK - Wway 6X6X24 N1 QK Conn HC, NK

Eaton

  • $56.51 (Each)
  • $56.51 (Each)

  • $113.02 (Per 2)

In-Stock: 4 available locally (Phoenix, AZ) ( change location)
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
6624HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6624 HSNK
Description
Wway 6X6X24 N1 QK Conn HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479089 / 00782051479089
Weight per unit
9.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.51 (Each)
Standard Packaging
$113.02 (Per 2)
Stock Availability
Phoenix
4 (Check another store)
All Stores
76
Resources
Attachments
 
 
6624HSNK - Specification Sheet
Images
 
 
6624HSNK - Small Image
 
6624HSNK - Large Image
 
6624HSNK - Large Image
Other Links
 
 
6624HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Height
6.00 In
Length
24.00 In
Overall Length
24 in;610 mm
Width
6.00 In
Descriptions
Description
WWAY 6X6X24 N1 QK CONN HC,NK
Extra Long Description
BLN 6624 HSNK HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
Additional Information
Dimensions
24.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Made In USA
yes
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Straight Section Length
24.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6624HSNK
GTIN
00782051479089
UPC
782051479089
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
9.9499
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6624HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 6624HSNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6624HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6624 HSNK Eaton B-Line 00782051479089
6624HSNK Eaton B-Line 00078205147905
2-66HWP E-Box 00806101012146
6624-GHC1-NK Milbank 00784572107854
F66G24 nVent-Thermal Management 00783510523503
6624GNK Unity Manufacturing 00761515102626
HS662NK Wiegmann 00786725610051

* All prices subject to change.

Begin Live Chat