6618GNK - Wway 6X6X18 N1 PNTD SC, NK

Eaton

  • $55.29 (Each)
  • $55.29 (Each)
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
6618GNK
Manufacturer
Eaton
Manufacturer's Part Number
6618 G NK
Description
Wway 6X6X18 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051661286 / 00782051661286
Weight per unit
7.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.29 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Images
 
 
6618GNK - Small Image
 
6618GNK - Large Image
Attachments
 
 
6618GNK - Specification Sheet
Other Links
 
 
6618GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:
These alternate items can be purchased instead of 6618GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6618GNK, though they may not be 100% alike.

1800 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6618 GGV NK
  • GTIN: 00782051006988
  • Manufacturer: Eaton B-Line
Cross Referenced

These items are similar to 6618GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6618GNK Eaton B-Line 00782051661286
CWSC618NK Hammond Manufacturing 00623980016993
6618-GSC1-NK Milbank 00784572107816
F66T118GVP nVent-Thermal Management 00783510358990
RC-6618-GSC1-NK Rittal 00639889825055
618NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat