6618GNK - Wway 6X6X18 N1 PNTD SC, NK

Eaton

  • $55.29 (Each)
  • $55.29 (Each)
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
6618GNK
Manufacturer
Eaton
Manufacturer's Part Number
6618 G NK
Description
Wway 6X6X18 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051661286 / 00782051661286
Weight per unit
7.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.29 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Images
 
 
6618GNK - Small Image
 
6618GNK - Large Image
Attachments
 
 
6618GNK - Specification Sheet
Other Links
 
 
6618GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
16 Gauge Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Length
18.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X18 N1 PNTD SC,NK
Extra Long Description
BLN 6618 G NK 1800 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 18" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
1800 SC Straight Section W/O Ko
Additional Information
Dimensions
18.0000 IN X 6.0000 IN X 6.0000 IN
Straight Section Length
18.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6618 G NK
GTIN
00782051661286
UPC
782051661286
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
7.226
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Pow
Enclosure
NEMA 1, IP30
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:
These alternate items can be purchased instead of 6618GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6618GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6618GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6618GNK Eaton B-Line 00782051661286
CWSC618NK Hammond Manufacturing 00623980016993
6618-GSC1-NK Milbank 00784572107816
F66T118GVP nVent-Thermal Management 00783510358990
RC-6618-GSC1-NK Rittal 00639889825055
618NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat