44ENK - Wway 4X4 N1 PNTD End PLT, NK

Eaton

  • $9.22 (Each)
  • $9.22 (Each)

In-Stock: 1 available locally (Nashville RDC, TN) ( change location)
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
44ENK
Manufacturer
Eaton
Manufacturer's Part Number
44 E NK
Description
Wway 4X4 N1 PNTD End PLT, NK
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108118 / 00782051108118
Weight per unit
0.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Stock Availability
Nashville RDC
1 (Check another store)
All Stores
158
Resources
Attachments
 
 
44ENK - Specification Sheet
Images
 
 
44ENK - Small Image
 
44ENK - Large Image
 
44ENK - Large Image
Other Links
 
 
44ENK - Other
 
44ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 N1 PNTD END PLT,NK
Extra Long Description
BLN 44 E NK SC WIREWAY END W/O KO 4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Product Type
SC Wireway End W/O Ko 4X4
Additional Information
Dimensions
4.0600 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 E NK
GTIN
00782051108118
UPC
782051108118
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.418
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsIn
Enclosure
NEMA 1, IP30
Standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44ENK.
Jump To:

Similar Items

Similar items are close alternatives to 44ENK, though they may not be 100% alike.

Cross Referenced

These items are similar to 44ENK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44EPG Austin Electrical Enclosures 00707353020050
44ENK Eaton B-Line 00782051108118
44HSENK Eaton B-Line 00782051479478
44GE-NK Milbank 00784572106772
F44GCPNK nVent-Thermal Management 00783510528201
E0404NK Wiegmann 00786725860913

* All prices subject to change.

Begin Live Chat