121264CHC - Encl 12X12X6 N4 CH

Eaton

  • $271.97 (Each)
  • $271.97 (Each)

In-Stock: 27 available locally (Moore, OK) ( change location)
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
121264CHC
Manufacturer
Eaton
Manufacturer's Part Number
12126-4CHC
Description
Encl 12X12X6 N4 CH
Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.69 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740554 / 00782051740554
Weight per unit
11.716 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.97 (Each)
Stock Availability
Moore
27 (Check another store)
Oklahoma City
0
All Stores
99
Resources
Specifications Sheets
 
 
121264CHC - Specification Sheet
Images
 
 
121264CHC - Small Image
 
121264CHC - Large Image
 
121264CHC - Large Image
Other Links
 
 
121264CHC - Other
Attachments
 
 
121264CHC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Type 4 Continuous Hinge
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N4 CH
Extra Long Description
BLN 12126-4CHC TYPE 4 JIC CONTINUOU
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11.69 lb
Product Type
Hinge Cover Enclosure
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket;Protects Against Windblown Dust and Rain, Splashing Water and Hose Directed Water
Additional Information
Dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Enclosure Type
Nema 4
Finish/Coating
Phosphate;Polyester Powder
Made In USA
yes
Mounting Type
Wall Mount
Overall Height
12 in;305 mm
Overall Width
6 in;152 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126-4CHC
GTIN
00782051740554
UPC
782051740554
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
11.69 lb
Weight per each
11.716
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Intended for Indoor or Outdoor Use
Mounting
EXTERNAL FEET, WALL
Nema Rating
4
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 121264CHC.
Jump To:

Similar Items

Similar items are close alternatives to 121264CHC, though they may not be 100% alike.

Cross Referenced

These items are similar to 121264CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126JFH Austin Electrical Enclosures 00707353007846
12126-4CHC Eaton B-Line 00782051740554
JH12126N4 E-Box 00806101015741
1414N4PHL6 Hammond Manufacturing 00623980346403
HC12126JIC4 Milbank 00784572112599
A1212CHNF nVent-Thermal Management 00783510554804
BN4121206CH Wiegmann 00786725378432

* All prices subject to change.

Begin Live Chat