10864QT - Encl 10X8X6 N4 CH, QTR TRN LTCH

Eaton

  • $298.91 (Each)
  • $298.91 (Each)

In-Stock: 5 available locally (Deer Park, TX) ( change location)
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
10864QT
Manufacturer
Eaton
Manufacturer's Part Number
1086-4QT
Description
Encl 10X8X6 N4 CH, QTR TRN LTCH
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 10" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881783 / 00782051881783
Weight per unit
7.694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.91 (Each)
Stock Availability
Deer Park
5 (Check another store)
All Stores
5
Resources
Attachments
 
 
10864QT - Specification Sheet
Other Links
 
 
10864QT - Other
Images
 
 
10864QT - Small Image
 
10864QT - Large Image
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
Gray
Dimensions and Weight
Size
8.451 IN X 6.445 IN X 11.5 IN
Descriptions
Description
ENCL 10X8X6 N4 CH,QTR TRN LTCH
Extra Long Description
B-LINE 1086-4QT TYPE 4 JIC CONT HIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 10" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 10X8X6
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1086-4QT
GTIN
00782051881783
UPC
782051881783
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
7.694
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facili
Nema Rating
4
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10864QT.
Jump To:

Similar Items

Similar items are close alternatives to 10864QT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat