1010HSE - Wway 10X10 HS End

Eaton

  • $21.83 (Each)
  • $21.83 (Each)

In-Stock: 1 available locally (Rome, GA) ( change location)
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
1010HSE
Manufacturer
Eaton
Manufacturer's Part Number
1010 HSE
Description
Wway 10X10 HS End
Eaton B-Line Series Wireway End, 1.50 Inch Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479553 / 00782051479553
Weight per unit
2.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.83 (Each)
Stock Availability
Rome
1 (Check another store)
Atlanta
0
All Stores
37
Resources
Images
 
 
1010HSE - Small Image
 
1010HSE - Large Image
Attachments
 
 
1010HSE - Specification Sheet
Other Links
 
 
1010HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Descriptions
Description
WWAY 10X10 HS END
Extra Long Description
BLN 1010 HSE HINGE SCREW CVR WIREWA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 10" X 10"
Product Type
Hinge Screw CVR Wireway, End 10X10
Additional Information
Dimensions
10.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1010 HSE
GTIN
00782051479553
UPC
782051479553
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
2.258
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility:
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,NEMA,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:
These alternate items can be purchased instead of 1010HSE.
Jump To:

Similar Items

Similar items are close alternatives to 1010HSE, though they may not be 100% alike.

Cross Referenced

These items are similar to 1010HSE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1010E Eaton B-Line 00782051108705
1010HSE Eaton B-Line 00782051479553
CWCP10 Hammond Manufacturing 00623980006383
1010GE Milbank 00784572100480
F1010GCP nVent-Thermal Management 00783510467203
1010E Unity Manufacturing 00761515108703
E1010NK Wiegmann 00786725394357

* All prices subject to change.

Begin Live Chat