101072GRTNK - Wway 10X10X72 GRT NK

Eaton

  • $397.83 (Each)
  • $397.83 (Each)

In-Stock: 2 available locally (Colorado Springs, CO) ( change location)
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
101072GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101072 GRT NK
Description
Wway 10X10X72 GRT NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 10 In Overall Height, 10 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144475 / 00782051144475
Weight per unit
52.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.83 (Each)
Stock Availability
Colorado Springs
2 (Check another store)
Denver
2
All Stores
14
Resources
Specifications Sheets
 
 
101072GRTNK - Specification Sheet
Attachments
 
 
101072GRTNK - Specification Sheet
Other Links
 
 
101072GRTNK - Other
Images
 
 
101072GRTNK - Small Image
 
101072GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Finish
Phosphate Undercoat or Acrylic Electrocoat
Dimensions and Weight
Depth
10.00 In
Height
10
Length
72.00 In
Overall Length
72 in;1829 mm
Width
10.00 In
Descriptions
Description
WWAY 10X10X72 GRT NK
Extra Long Description
BLN 101072 GRT NK 7200 N3R SC STRAI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 in Overall Length, 10 in Overall Height, 10 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 lb
Product Type
Wiring Trough
Short Description
NEMA 3R Wiring Trough, 72 x 10 x 10 in
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Additional Information
For Use With
NEMA 3R Enclosure
Gauge
16
Ip Rating
IP32
Made In USA
yes
Overall Height
10 in;254 mm
Overall Width
10 in;254 mm
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
101072GRTNK
GTIN
00782051144475
UPC
782051144475
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight
52.08 lb
Weight per each
52.08
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available
Lubbock
3 View Store
Odessa
3 View Store
Phoenix
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 101072GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 101072GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 101072GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101072RTG Austin Electrical Enclosures 00707353036969
101072GRTNK Eaton B-Line 00782051144475
610RTP E-Box 00806101025689
C3RWT1072 Hammond Manufacturing 00623980847566
101072-GSC3R-NK Milbank 00784572100442
A101072RT nVent-Thermal Management 00783510430399
RC-101072-GSC3R-NK Rittal 00639889817449
101072GRTNK Unity Manufacturing 00761515144473
1072NRTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat