10104RTSCNK - Encl 10X10X4 N3R PNTD SC

Eaton

  • $72.80 (Each)
  • $72.80 (Each)

In-Stock: 5 available locally (Casa Grande, AZ) ( change location)
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
10104RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
10104 RTSC NK
Description
Encl 10X10X4 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 4" Length, 10" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051224368 / 00782051224368
Weight per unit
6.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.80 (Each)
Stock Availability
Casa Grande
5 (Check another store)
Phoenix
9
All Stores
65
Resources
Images
 
 
10104RTSCNK - Small Image
 
10104RTSCNK - Large Image
Attachments
 
 
10104RTSCNK - Specification Sheet
Other Links
 
 
10104RTSCNK - Other
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
ENCL 10X10X4 N3R PNTD SC
Extra Long Description
BLN 10104 RTSC NK N3R SC ENC W/O KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 10" height, 4" length, 10" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Product Type
N3R SC Enc W/O Ko 10X10X4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10104 RTSC NK
GTIN
00782051224368
UPC
782051224368
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
6.425
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10104RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 10104RTSCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 10104RTSCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10104RBG Austin Electrical Enclosures 00707353036457
10104RTSCNK Eaton B-Line 00782051224368
10104RBP E-Box 00806101025849
10104-SC3R-NK Milbank 00784572100206
10104NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat