DVFR2W - DG Inset Outlet

Arlington

  • $25.44 (Each)
  • $25.44 (Each)

  • $101.74 (Per 4)

  • $2,543.62 (Per 100)

In-Stock: 1 available locally (Lawton, OK) (change location)
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
DVFR2W
Manufacturer
Arlington
Manufacturer's Part Number
DVFR2W
Description
DG Inset Outlet
Recessed In Box, Paintable Plastic (Trim Plate) Material, White, DVFR2W Model, 37 Cu.In Capacity, 2 Gang, Rectangular, Wall Mount, 6.012 In Length, 0.75 In Width, 6.698 In Height, 0.84 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997143310 / 00018997143310
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.44 (Each)
Carton
$25.44 (Each)
Standard Packaging
$101.74 (Per 4)
Stock Availability
Lawton
1 (Check another store)
Oklahoma City
0
All Stores
57
Resources
Images
 
 
DVFR2W - Small Image
 
DVFR2W - Large Image
 
DVFR2W - Large Image
 
DVFR2W - Video
Specifications Sheets
 
 
DVFR2W - Specification Sheet
 
DVFR2W - Specification Sheet
Attachments
 
 
DVFR2W - Specification Sheet
Other Links
 
 
DVFR2W - Other
 
DVFR2W - Other
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
Paintable Plastic (Trim Plate)
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.012 in
Width
0.75 in
Height
6.698 in
Size
L(6.012) x W( 6.698) x H(3.875)
Descriptions
Description
DG INSET OUTLET
Product Type
Recessed In Box
Long Description
Recessed In Box, Paintable Plastic (Trim Plate) Material, White, DVFR2W Model, 37 cu.in Capacity, 2 Gang, Rectangular, Wall Mount, 6.012 in Length, 0.75 in Width, 6.698 in Height, 0.84 lb
Features
Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider included for multiple gang boxes.
Short Description
Recessed Indoor IN BOX for New & Retrofit Construction
Special Features
Trim Plate is Textured/Paintable
extra long description
ARL DVFR2W DOUBLE GANG INSET OUTL W
Additional Information
Mounting Type
Wall Mount
Standards Met
UL E170558;CSA LR49636;UL 2HR-W
package quantity
1 CA;4 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DVFR2W
Model
DVFR2W
sub brand
In Box(TM)
GTIN
00018997143310
UPC
018997143310
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Recessed In Box
Packaging
Weight
0.84 lb
Weight per each
0.84
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
37 cu.in
Application
New & Retrofit Construction;Indoor;Furniture, to be Placed Closer to The Wall
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat