8417 - 3" Multi Range MC Conn

Arlington

  • $67.32 (Each)
  • $67.32 (Each)

  • $336.60 (Per 5)

  • $6,732.03 (Per 100)

In-Stock: 11 available locally (Atlanta, GA) ( change location)
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
8417
Manufacturer
Arlington
Manufacturer's Part Number
8417
Description
3" Multi Range MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 3" Knockout With A Steel Locknut. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997084170 / 00018997084170
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.32 (Each)
Carton
$67.32 (Each)
Standard Packaging
$336.60 (Per 5)
Stock Availability
Atlanta
11 (Check another store)
All Stores
14
Resources
Attachments
 
 
8417 - Specification Sheet
Images
 
 
8417 - Small Image
 
8417 - Large Image
 
8417 - Video
Other Links
 
 
8417 - Other
 
8417 - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(3.281) x W(3.890) x H(5.000)
Descriptions
Description
3" MULTI RANGE MC CONN
Extra Long Description
ARL 8417 3" MULTI RANGE MC CONN
Long Description
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 3" knockout with a steel locknut. Concrete tight when taped.
Product Type
3" Multi Range MC Conn
Special Features
3.3IN OD Cable, 3IN OD Wire Bundle
Additional Information
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8417
GTIN
00018997084170
UPC
018997084170
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Trade Size
Trade Size
3
Packaging
Weight per each
1.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
AC/MC
Enclosure
Zinc
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 8417.
Jump To:

Similar Items

Similar items are close alternatives to 8417, though they may not be 100% alike.

Cross Referenced

These items are similar to 8417 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8417 Arlington 00018997084170
688-DCI2 Bridgeport Fittings 00781747166883

* All prices subject to change.

Begin Live Chat